Shop All Twist Drill Bits
Chicago-Latrobe
1/16-1/2 in. Gold Oxide Cobalt Twist Drill 29Pc
Mfr # 47796
Zoro # G500007964
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/16 in.-1/2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago-Latrobe
- MFR # 47796
- Zoro # G500007964
- UPC # 662355477960
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Shank Dia. | 1/16 in.-1/2 in. |
Details
Item | Drill Bits |
Description
Chicago Latrobe M42 cobalt heavy duty jobber length drill bit set. Cobalt steel tools are similar to high-speed steel, but with more cobalt for improved performance when cutting harder metals such as stainless steel or nickel alloys. Gold oxide is a thinner oxide surface treatment than black oxide typically used to identify cobalt steel tools; performance is similar to uncoated tools. High red hardness for extended wear life in high heat conditions. Applicable for aluminum, copper alloys, inconel, titanium alloys, tool steel, die steel, structural steel and precip-hard stainless.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48216)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 19mm Size (1322)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #32 (C18085)
- DAVIES Shift Knob, Ball Knob, 1/2-13 Size, 1.29"L, HR Phenolic (0085-C)
- CHICAGO-LATROBE 1/16 in.-1/2 in. TiAN HSS Twist Drill 29Pc (49027)
- CHICAGO-LATROBE 5/8 in. x 6 in. Black Oxide HSS Twist Drill Bit (52440)
- CHICAGO-LATROBE 7/8 in.x6 in. Gold Oxide Cobalt Twist Drill Bit (53456)
- CHICAGO-LATROBE 9/16 in.-1 in. Black Oxide HSS Twist Drill 8Pc (57840)
- CMT Twist Drill, 5mm dia, Rght (363.050.11)
- BOSCH Impact Drill Bit, 1/8" Size, 2-3/4" L (BL2135IM)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #58 (.0420”/1.067MM), 12PK (45-21258)
- Chicago-Latrobe Drill Bits