Shop All Wire Rope Clips
This Product is Discontinued
Chicago Hardware
Wire Rope Clip, U-Bolt, Steel, 1/4 in. (Discontinued)
Mfr # 23470 2
Zoro # G9796717
This Product is Discontinued
Key Features
- Clip Type U-Bolt Clip
- For Wire Rope Dia. 1/4 in
- Min. Number of Clips 2
- Material Steel
- Rope Turn Back 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Hardware
- MFR # 23470 2
- Zoro # G9796717
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
For Wire Rope Dia. | 1/4 in |
Wire Rope Dia. | 1/4" |
Compatible Rope Diameter - Maximum | 1/4 in |
Rope Turnback Length | 4 3/4 in |
Details
Item | Wire Rope Clip |
Clip Type | U-Bolt Clip |
Min. Number of Clips | 2 |
Material | Steel |
Rope Turn Back | 4 3/4 in |
Min. Torque | 15 ft-lb |
Finish | Galvanized |
Standards | ASME B30.26, FF-C-450 Type 1 Class1 |
Minimum Number of Clips Required | 2 |
Minimum Installation Torque | 15 ft-lb |
Fabrication | Forged |
Load Efficiency Rating | 80 % |
Description
Wire Rope U-Bolt Clip, Compatible Rope Diameter - Maximum 1/4 in, Rope Turnback Length 4 3/4 in, Material Steel, Minimum Installation Torque 15 ft-lb, Clip Type U-Bolt Clip, Fabrication Forged, Load Efficiency Rating 80 Percent, Minimum Number of Clips Required 2, Finish Galvanized, Standards ASME B30.26, FF-C-450 Type 1 Class1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.