Shop All Turnbuckles
This Product is Discontinued
Chicago Hardware
Turnbuckle, Stub End, 1/2 x 6 In (Discontinued)
Mfr # 04123 2
Zoro # G3701311
This Product is Discontinued
Key Features
- Thread Dia. (In.) 1/2
- Material 1010 Hot Roll Steel Stub, 1035 Steel Body
- Take Up (In.) 6 in
- Working Load Limit (Lb.) 2,200 lb
- Type Stub End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Hardware
- MFR # 04123 2
- Zoro # G3701311
- Country of Origin United States
- Category Turnbuckles
Dimensions
Thread Dia. (In.) | 1/2 |
Close Length (In.) | 16 in |
Take Up Length | 6 in |
Retracted Length | 16 in |
Thread Diameter | 1/2 in |
Details
Item | Turnbuckle |
Material | 1010 Hot Roll Steel Stub, 1035 Steel Body |
Take Up (In.) | 6 in |
Working Load Limit (Lb.) | 2,200 lb |
Type | Stub End |
Working Load Limit | 2,200 lb |
Fitting Material | 1010 Hot Roll Steel |
Body Material | 1035 Steel |
Description
Turnbuckle, Body Material 1035 Steel, Working Load Limit 2,200 lb, Retracted Length 16 in, Take Up Length 6 in, Thread Diameter 1/2 in, Fitting Material 1010 Hot Roll Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.