Shop All Turnbuckles
This Product is Discontinued
Chicago Hardware
Turnbuckle, Jaw & Jaw, Galv, 1/4 x 4 In (Discontinued)
Mfr # 03055 7
Zoro # G3647271
This Product is Discontinued
Key Features
- Thread Dia. (In.) 1/4
- Material 1035 Hot Roll Galvanized Steel Body and Fittings
- Take Up (In.) 4 in
- Working Load Limit (Lb.) 500 lb
- Type Jaw and Jaw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Hardware
- MFR # 03055 7
- Zoro # G3647271
- Country of Origin United States
- Category Turnbuckles
Dimensions
Thread Dia. (In.) | 1/4 |
Close Length (In.) | 8 1/2 in |
Thread Diameter | 1/4 in |
Retracted Length | 8 1/2 in |
Take Up Length | 4 in |
Details
Item | Turnbuckle |
Material | 1035 Hot Roll Galvanized Steel Body and Fittings |
Take Up (In.) | 4 in |
Working Load Limit (Lb.) | 500 lb |
Type | Jaw and Jaw |
Standards | F1145 Type 1 Grade 1 |
Working Load Limit | 500 lb |
Fitting Material | 1035 Hot Roll Steel |
Turnbuckle Type | Clevis and Clevis Turnbuckle |
Finish | Galvanized |
Body Material | 1035 Steel |
Description
Turnbuckle, Turnbuckle Type Clevis and Clevis Turnbuckle, Body Material 1035 Steel, Working Load Limit 500 lb, Retracted Length 8 1/2 in, Take Up Length 4 in, Thread Diameter 1/4 in, Finish Galvanized, Fitting Material 1035 Hot Roll Steel, Standards F1145 Type 1 Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.