Shop All Turnbuckles
Chicago Hardware
Turnbuckle, Jaw & Eye, Galv, 3/4 x 9 In
Mfr # 02651 2
Zoro # G3676181
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Dia. (In.) 3/4
- Material 1035 Hot Roll Galvanized Steel Body and Fittings
- Take Up (In.) 9 in
- Working Load Limit (Lb.) 5,200 lb
- Type Jaw and Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Hardware
- MFR # 02651 2
- Zoro # G3676181
- UPC # 098441026512
- Country of Origin United States
- Category Turnbuckles
Dimensions
Thread Dia. (In.) | 3/4 |
Close Length (In.) | 18 3/4 in |
Retracted Length | 18 3/4 in |
Thread Diameter | 3/4 in |
Take Up Length | 9 in |
Details
Item | Turnbuckle |
Material | 1035 Hot Roll Galvanized Steel Body and Fittings |
Take Up (In.) | 9 in |
Working Load Limit (Lb.) | 5,200 lb |
Type | Jaw and Eye |
Standards | F1145 Type 1 Grade 1 |
Working Load Limit | 5,200 lb |
Turnbuckle Type | Clevis and Eye Turnbuckle |
Body Material | 1035 Steel |
Fitting Material | 1035 Hot Roll Steel |
Finish | Galvanized |
Description
Turnbuckle, Turnbuckle Type Clevis and Eye Turnbuckle, Body Material 1035 Steel, Working Load Limit 5,200 lb, Retracted Length 18 3/4 in, Take Up Length 9 in, Thread Diameter 3/4 in, Finish Galvanized, Fitting Material 1035 Hot Roll Steel, Standards F1145 Type 1 Grade 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (1515R2642A2E20B4W4C1P3)
- THE BETTER BUNGEE Cargo Rope Kit, 10 ft. L, 1/4" W, Black (BBCC1/4BK)
- MAGLINER General Purpose Hand Truck, 49 In. H (HMK112UA4)
- VESTIL Mechanical Furniture & Crate Mover 4000lb Poly-On-Steel 26 1/4 x 2 1/4 (MFM-4000)
- CHICAGO HARDWARE Turnbuckle, Hook & Hook, Galv, 3/8 x 6 In (02165 4)
- CHICAGO HARDWARE Turnbuckle, Eye and Eye, 5200 lb. (01307 9)
- CHICAGO HARDWARE Turnbuckle, Eye and Eye, 3500 lb. (01284 3)
- CHICAGO HARDWARE Turnbuckle, Hook & Eye, Galv, 3/8 x 6 In (01715 2)
- CHICAGO HARDWARE Turnbuckle, Hook & Hook, Aluminum, 3/8-16 (05320 4)
- CHICAGO HARDWARE Turnbuckle, Hook & Eye, Galv, 1/2 x 12 In (01729 9)
- MIDWEST FASTENER 1/4" x 5-1/4" 18-8 Stainless Steel Eye-Eye Turnbuckle 10PK (52364)
- Chicago Hardware Turnbuckles