Shop All Turnbuckles
Chicago Hardware
Turnbuckle, Jaw & Eye, Galv, 3/4 x 6 In
Mfr # 02648 2
Zoro # G3663161
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Dia. (In.) 3/4
- Material 1035 Hot Roll Galvanized Steel Body and Fittings
- Take Up (In.) 6 in
- Working Load Limit (Lb.) 5,200 lb
- Type Jaw and Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Hardware
- MFR # 02648 2
- Zoro # G3663161
- UPC # 098441026482
- Country of Origin United States
- Category Turnbuckles
Dimensions
Thread Dia. (In.) | 3/4 |
Close Length (In.) | 15 5/8 in |
Thread Diameter | 3/4 in |
Retracted Length | 15 5/8 in |
Take Up Length | 6 in |
Details
Item | Turnbuckle |
Material | 1035 Hot Roll Galvanized Steel Body and Fittings |
Take Up (In.) | 6 in |
Working Load Limit (Lb.) | 5,200 lb |
Type | Jaw and Eye |
Standards | F1145 Type 1 Grade 1 |
Working Load Limit | 5,200 lb |
Body Material | 1035 Steel |
Fitting Material | 1035 Hot Roll Steel |
Turnbuckle Type | Clevis and Eye Turnbuckle |
Finish | Galvanized |
Description
Turnbuckle, Turnbuckle Type Clevis and Eye Turnbuckle, Body Material 1035 Steel, Working Load Limit 5,200 lb, Retracted Length 15 5/8 in, Take Up Length 6 in, Thread Diameter 3/4 in, Finish Galvanized, Fitting Material 1035 Hot Roll Steel, Standards F1145 Type 1 Grade 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISHAMON Scissor Lift Table, 2200 lb. Cap, 115V, 24"W, 51"L (LX-100N 115-V)
- RUBBERMAID COMMERCIAL Motorized Platform Truck, Black, 1000 lb. (2173661)
- ZORO SELECT Rope, Nylon, 1/8in Dia, 500 ft. (710040-00500-0)
- BALLYMORE 132 in H Steel Cantilever Rolling Ladder, 9 Steps, 300 lb Load Capacity (CL-9-35)
- CHICAGO HARDWARE Turnbuckle, Jaw & Eye, Galv, 5/8 x 18 In (02643 7)
- CHICAGO HARDWARE Turnbuckle, Hook & Hook, Galv, 3/8 x 6 In (02165 4)
- CHICAGO HARDWARE Turnbuckle, Eye & Eye, Aluminum, 12-24 In (05111 8)
- CHICAGO HARDWARE Turnbuckle, Stub End, 3/4 x 6 In (04148 5)
- CHICAGO HARDWARE Turnbuckle, Jaw & Jaw, Galv, 1 x 12 In (03126 4)
- CHICAGO HARDWARE Turnbuckle, Hook & Hook, Aluminum, 3/8-16 (05320 4)
- NATIONAL HARDWARE TURNBUCKLE H/H 3/8X11"" (N222-026)
- Chicago Hardware Turnbuckles