Shop All Turnbuckles
This Product is Discontinued
Chicago Hardware
Turnbuckle, Jaw & Eye, Galv, 1/2 x 6 In (Discontinued)
Mfr # 02623 9
Zoro # G3724174
This Product is Discontinued
Key Features
- Thread Dia. (In.) 1/2
- Material 1035 Hot Roll Galvanized Steel Body and Fittings
- Take Up (In.) 6 in
- Working Load Limit (Lb.) 2,200 lb
- Type Jaw and Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Hardware
- MFR # 02623 9
- Zoro # G3724174
- Country of Origin United States
- Category Turnbuckles
Dimensions
Thread Dia. (In.) | 1/2 |
Close Length (In.) | 13 1/4 in |
Thread Diameter | 1/2 in |
Take Up Length | 6 in |
Retracted Length | 13 1/4 in |
Details
Item | Turnbuckle |
Material | 1035 Hot Roll Galvanized Steel Body and Fittings |
Take Up (In.) | 6 in |
Working Load Limit (Lb.) | 2,200 lb |
Type | Jaw and Eye |
Standards | F1145 Type 1 Grade 1 |
Working Load Limit | 2,200 lb |
Body Material | 1035 Steel |
Fitting Material | 1035 Hot Roll Steel |
Finish | Galvanized |
Turnbuckle Type | Clevis and Eye Turnbuckle |
Description
Turnbuckle, Turnbuckle Type Clevis and Eye Turnbuckle, Body Material 1035 Steel, Working Load Limit 2,200 lb, Retracted Length 13 1/4 in, Take Up Length 6 in, Thread Diameter 1/2 in, Finish Galvanized, Fitting Material 1035 Hot Roll Steel, Standards F1145 Type 1 Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.