Shop All Turnbuckles
Chicago Hardware
Turnbuckle, Hook & Hook, Galv, 5/8 x 18 In
Mfr # 02193 7
Zoro # G3609417
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Dia. (In.) 5/8
- Material 1035 Hot Roll Galvanized Steel Body and Fittings
- Take Up (In.) 18 in
- Working Load Limit (Lb.) 2,250 lb
- Type Hook and Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Hardware
- MFR # 02193 7
- Zoro # G3609417
- UPC # 098441021937
- Country of Origin United States
- Category Turnbuckles
Dimensions
Thread Dia. (In.) | 5/8 |
Close Length (In.) | 26 3/4 in |
Thread Diameter | 5/8 in |
Take Up Length | 18 in |
Retracted Length | 26 3/4 in |
Details
Item | Turnbuckle |
Material | 1035 Hot Roll Galvanized Steel Body and Fittings |
Take Up (In.) | 18 in |
Working Load Limit (Lb.) | 2,250 lb |
Type | Hook and Hook |
Standards | F1145 Type 1 Grade 1 |
Working Load Limit | 2,250 lb |
Body Material | 1035 Steel |
Fitting Material | 1035 Hot Roll Steel |
Finish | Galvanized |
Turnbuckle Type | Hook and Hook Turnbuckle |
Description
Turnbuckle, Turnbuckle Type Hook and Hook Turnbuckle, Body Material 1035 Steel, Working Load Limit 2,250 lb, Retracted Length 26 3/4 in, Take Up Length 18 in, Thread Diameter 5/8 in, Finish Galvanized, Fitting Material 1035 Hot Roll Steel, Standards F1145 Type 1 Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fork Extension Standard, PR, 96 L x 5" W (FE-5-96)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 12 ft (350F-500-12-12)
- RUBBERMAID COMMERCIAL Standard Platform Truck, 2000 lb. (FG446600BLA)
- ZORO SELECT Caster Wheel, TPR, 6 in., 300 lb., Delrin (26Y380)
- CHICAGO HARDWARE Turnbuckle, Jaw & Eye, Galv, 3/4 x 9 In (02651 2)
- CHICAGO HARDWARE Turnbuckle, Jaw & Jaw, Galv, 1 x 12 In (03126 4)
- CHICAGO HARDWARE Turnbuckle, Jaw & Jaw, Galv, 3/4 x 18 In (03107 3)
- CHICAGO HARDWARE Turnbuckle, Hook & Hook, Galv, 3/8 x 6 In (02165 4)
- CHICAGO HARDWARE Turnbuckle, Hook & Hook, Aluminum, 3/8-16 (05320 4)
- CHICAGO HARDWARE Turnbuckle, Eye and Eye, 7200 lb. (01318 5)
- KEN FORGING Ken Forging TB110 - Turnbuckle Body - Carbon - 1 - 8 Dia. x 8-15/16" L - Made In USA (TB110)
- Chicago Hardware Turnbuckles