Shop All Turnbuckles
This Product is Discontinued
Chicago Hardware
Turnbuckle, Hook & Hook, Aluminum, 8-32 In (Discontinued)
Mfr # 05305 1
Zoro # G3592793
This Product is Discontinued
Key Features
- Material 1010 Steel Eyes/Hooks, Aluminum Body
- Thread Dia. (In.) 8/32
- Take Up (In.) 1 1/4 in
- Working Load Limit (Lb.) 36 lb
- Type Hook and Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Hardware
- MFR # 05305 1
- Zoro # G3592793
- Country of Origin United States
- Category Turnbuckles
Dimensions
Thread Dia. (In.) | 8/32 |
Close Length (In.) | 3 3/8 in |
Thread Diameter | 1/4 in |
Retracted Length | 3 3/8 in |
Take Up Length | 1 1/4 in |
Details
Item | Midget Turnbuckle |
Material | 1010 Steel Eyes/Hooks, Aluminum Body |
Take Up (In.) | 1 1/4 in |
Working Load Limit (Lb.) | 36 lb |
Type | Hook and Hook |
Working Load Limit | 36 lb |
Fitting Material | 1010 Steel |
Body Material | Aluminum |
Turnbuckle Type | Hook and Hook Turnbuckle |
Description
Midget Turnbuckle, Turnbuckle Type Hook and Hook Turnbuckle, Body Material Aluminum, Working Load Limit 36 lb, Retracted Length 3 3/8 in, Take Up Length 1 1/4 in, Thread Diameter 1/4 in, Fitting Material 1010 Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.