Shop All Turnbuckles
Chicago Hardware
Turnbuckle, Hook & Eye, Galv, 7/8 x 12 In
Mfr # 01765 7
Zoro # G3637015
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1035 Hot Roll Galvanized Steel Body and Fittings
- Thread Dia. (In.) 7/8
- Take Up (In.) 12 in
- Working Load Limit (Lb.) 3,200 lb
- Type Hook and Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Hardware
- MFR # 01765 7
- Zoro # G3637015
- UPC # 098441017657
- Country of Origin United States
- Category Turnbuckles
Dimensions
Thread Dia. (In.) | 7/8 |
Close Length (In.) | 23 1/8 in |
Retracted Length | 23 1/8 in |
Thread Diameter | 7/8 in |
Take Up Length | 12 in |
Details
Item | Turnbuckle |
Material | 1035 Hot Roll Galvanized Steel Body and Fittings |
Take Up (In.) | 12 in |
Working Load Limit (Lb.) | 3,200 lb |
Type | Hook and Eye |
Standards | F1145 Type 1 Grade 1 |
Working Load Limit | 3,200 lb |
Fitting Material | 1035 Hot Roll Steel |
Finish | Galvanized |
Turnbuckle Type | Eye and Hook Turnbuckle |
Body Material | 1035 Steel |
Description
Turnbuckle, Turnbuckle Type Eye and Hook Turnbuckle, Body Material 1035 Steel, Working Load Limit 3,200 lb, Retracted Length 23 1/8 in, Take Up Length 12 in, Thread Diameter 7/8 in, Finish Galvanized, Fitting Material 1035 Hot Roll Steel, Standards F1145 Type 1 Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Wide Handle Interior Ratchet for 2" Webbing (RAT53)
- RUD CHAIN Hoist Ring, 0 Pivot, 7050 lb.Load Cap. (7900353)
- CM Hook Safety Latch Kit, for 3YA91 (230168)
- CAMPBELL CHAIN & FITTINGS 1-1/4" Strap Loop (T7691802)
- CHICAGO HARDWARE Turnbuckle, Eye & Eye, Aluminum, 12-24 In (05111 8)
- CHICAGO HARDWARE Turnbuckle, Eye and Eye, 500 lb. (01255 3)
- CHICAGO HARDWARE Turnbuckle, Eye and Eye, 10000 lb. (01326 0)
- CHICAGO HARDWARE Turnbuckle, Stub End, 1-1/4 x 6 In (04192 8)
- CHICAGO HARDWARE Turnbuckle, Eye and Eye, 7200 lb. (01318 5)
- CHICAGO HARDWARE Turnbuckle, Stub End, 5/8 x 6 In (04134 8)
- NATIONAL HARDWARE Turnbuckle Hook/Eye 1/4X7.5 Ss (N221-952)
- Chicago Hardware Turnbuckles