Shop All Turnbuckles
Chicago Hardware
Turnbuckle, Hook & Eye, Galv, 3/8 x 6 In
Mfr # 01715 2
Zoro # G3683906
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1035 Hot Roll Galvanized Steel Body and Fittings
- Thread Dia. (In.) 3/8
- Take Up (In.) 6 in
- Working Load Limit (Lb.) 1,000 lb
- Type Hook and Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Hardware
- MFR # 01715 2
- Zoro # G3683906
- Country of Origin United States
- Category Turnbuckles
Dimensions
Thread Dia. (In.) | 3/8 |
Close Length (In.) | 11 3/4 in |
Retracted Length | 11 3/4 in |
Thread Diameter | 3/8 in |
Take Up Length | 6 in |
Details
Item | Turnbuckle |
Material | 1035 Hot Roll Galvanized Steel Body and Fittings |
Take Up (In.) | 6 in |
Working Load Limit (Lb.) | 1,000 lb |
Type | Hook and Eye |
Standards | F1145 Type 1 Grade 1 |
Working Load Limit | 1,000 lb |
Turnbuckle Type | Eye and Hook Turnbuckle |
Fitting Material | 1035 Hot Roll Steel |
Finish | Galvanized |
Body Material | 1035 Steel |
Description
Turnbuckle, Turnbuckle Type Eye and Hook Turnbuckle, Body Material 1035 Steel, Working Load Limit 1,000 lb, Retracted Length 11 3/4 in, Take Up Length 6 in, Thread Diameter 3/8 in, Finish Galvanized, Fitting Material 1035 Hot Roll Steel, Standards F1145 Type 1 Grade 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Ladder Rung, 50 in. L, 8 Gauge (63A3L125-48.75)
- METALTECH Scaffold, Steel/Wood, 2 ft 2 in to 6 ft Platform Height (I-CAISC)
- VESTIL 42x4.5 Pipe Bollard w/Steel Cap (BOL-JKS-42-4.5)
- ZORO SELECT Anchor Shackle, 6,500 lb, Carbon Steel (55AY28)
- CHICAGO HARDWARE Turnbuckle, Eye and Eye, 500 lb. (01255 3)
- CHICAGO HARDWARE Turnbuckle, Hook & Hook, Galv, 3/8 x 6 In (02165 4)
- CHICAGO HARDWARE Turnbuckle, Eye and Eye, 5200 lb. (01307 9)
- CHICAGO HARDWARE Turnbuckle, Hook & Eye, Galv, 1/2 x 12 In (01729 9)
- CHICAGO HARDWARE Turnbuckle, Jaw & Eye, Galv, 5/8 x 18 In (02643 7)
- CHICAGO HARDWARE Turnbuckle, Hook & Hook, Aluminum, 3/8-16 (05320 4)
- CHICAGO HARDWARE Turnbuckle, Hook & Eye, Aluminum, 3/8-16 In (05220 7)
- Chicago Hardware Turnbuckles