Shop All Turnbuckles
This Product is Discontinued
Chicago Hardware
Turnbuckle, Hook & Eye, Aluminum, 10-24 In (Discontinued)
Mfr # 05208 5
Zoro # G3593326
This Product is Discontinued
Key Features
- Material 1010 Steel Eyes/Hooks, Aluminum Body
- Thread Dia. (In.) 10-24
- Take Up (In.) 1 5/8 in
- Working Load Limit (Lb.) 38 lb
- Type Hook and Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Hardware
- MFR # 05208 5
- Zoro # G3593326
- Country of Origin United States
- Category Turnbuckles
Dimensions
Thread Dia. (In.) | 10-24 |
Close Length (In.) | 4 in |
Take Up Length | 1 5/8 in |
Retracted Length | 4 in |
Thread Diameter | 3/16 in |
Details
Item | Midget Turnbuckle |
Material | 1010 Steel Eyes/Hooks, Aluminum Body |
Take Up (In.) | 1 5/8 in |
Working Load Limit (Lb.) | 38 lb |
Type | Hook and Eye |
Working Load Limit | 38 lb |
Body Material | Aluminum |
Fitting Material | 1010 Steel |
Turnbuckle Type | Eye and Hook Turnbuckle |
Description
Midget Turnbuckle, Turnbuckle Type Eye and Hook Turnbuckle, Body Material Aluminum, Working Load Limit 38 lb, Retracted Length 4 in, Take Up Length 1 5/8 in, Thread Diameter 3/16 in, Fitting Material 1010 Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.