Shop All Turnbuckles
Chicago Hardware
Turnbuckle, Eye & Eye, Aluminum, 3/8-16 In
Mfr # 05120 0
Zoro # G3635082
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 1010 Steel Eyes/Hooks, Aluminum Body
- Thread Dia. (In.) 3/8-16
- Take Up (In.) 3 in
- Working Load Limit (Lb.) 144 lb
- Type Eye and Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Hardware
- MFR # 05120 0
- Zoro # G3635082
- Country of Origin United States
- Category Turnbuckles
Dimensions
Thread Dia. (In.) | 3/8-16 |
Close Length (In.) | 7 1/2 in |
Thread Diameter | 3/8 in |
Take Up Length | 3 in |
Retracted Length | 7 1/2 in |
Details
Item | Midget Turnbuckle |
Material | 1010 Steel Eyes/Hooks, Aluminum Body |
Take Up (In.) | 3 in |
Working Load Limit (Lb.) | 144 lb |
Type | Eye and Eye |
Working Load Limit | 144 lb |
Turnbuckle Type | Eye and Eye Turnbuckle |
Body Material | Aluminum |
Fitting Material | 1010 Steel |
Description
Midget Turnbuckle, Turnbuckle Type Eye and Eye Turnbuckle, Body Material Aluminum, Working Load Limit 144 lb, Retracted Length 7 1/2 in, Take Up Length 3 in, Thread Diameter 3/8 in, Fitting Material 1010 Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Portable Work Area Gantry Crane, 1K (FPG-10)
- TIVOLI 24 ft Aluminum Extension Ladder, 300 lb Load Capacity (PROX24)
- EAT-IN N219-998 2.5 in. Swivel Eye Steel Pulley (EA878767)
- DUTTON-LAINSON Winch Hand Ratchet 1100# (DL1100A)
- CHICAGO HARDWARE Turnbuckle, Stub End, 1 x 18 In (04179 9)
- CHICAGO HARDWARE Turnbuckle, Stub End, 1-1/4 x 6 In (04192 8)
- CHICAGO HARDWARE Turnbuckle, Hook & Eye, Galv, 3/8 x 6 In (01715 2)
- CHICAGO HARDWARE Turnbuckle, Stub End, 3/4 x 6 In (04148 5)
- CHICAGO HARDWARE Turnbuckle, Hook & Eye, Aluminum, 3/8-16 In (05220 7)
- CHICAGO HARDWARE Turnbuckle, Jaw & Eye, Galv, 5/8 x 18 In (02643 7)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw 1/2" x 6" (JJTBGV12X6)
- Chicago Hardware Turnbuckles