Shop All Turnbuckles
This Product is Discontinued
Chicago Hardware
Turnbuckle, Eye and Eye, 800 lb. (Discontinued)
Mfr # 01260 7
Zoro # G5399493
This Product is Discontinued
Key Features
- Material 1036 Hot Roll Steel Body and Fittings
- Thread Dia. (In.) 5/16
- Take Up (In.) 4 1/2 in
- Working Load Limit (Lb.) 800 lb
- Type Eye and Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Hardware
- MFR # 01260 7
- Zoro # G5399493
- Country of Origin United States
- Category Turnbuckles
Dimensions
Thread Dia. (In.) | 5/16 |
Close Length (In.) | 9 in |
Thread Diameter | 5/16 in |
Retracted Length | 9 in |
Take Up Length | 4 1/2 in |
Details
Item | Turnbuckle |
Material | 1036 Hot Roll Steel Body and Fittings |
Take Up (In.) | 4 1/2 in |
Working Load Limit (Lb.) | 800 lb |
Type | Eye and Eye |
Standards | ASTM F1145, TYPE-1, GRADE-1, CLASS D. |
Working Load Limit | 800 lb |
Fitting Material | 1035 Hot Roll Steel |
Body Material | 1035 Steel |
Turnbuckle Type | Eye and Eye Turnbuckle |
Description
Turnbuckle, Turnbuckle Type Eye and Eye Turnbuckle, Body Material 1035 Steel, Working Load Limit 800 lb, Retracted Length 9 in, Take Up Length 4 1/2 in, Thread Diameter 5/16 in, Fitting Material 1035 Hot Roll Steel, Standards ASTM F1145, TYPE-1, GRADE-1, CLASS D.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.