Shop All Turnbuckles
Chicago Hardware
Turnbuckle, Eye and Eye, 2200 lb.
Mfr # 01279 9
Zoro # G5399536
product price: $51.65
/ea
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Dia. (In.) 1/2
- Material 1041 Hot Roll Steel Body and Fittings
- Take Up (In.) 12 in
- Working Load Limit (Lb.) 2,200 lb
- Type Eye and Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Hardware
- MFR # 01279 9
- Zoro # G5399536
- Country of Origin United States
- Category Turnbuckles
Dimensions
Thread Dia. (In.) | 1/2 |
Close Length (In.) | 19 in |
Thread Diameter | 1/2 in |
Take Up Length | 12 in |
Retracted Length | 19 in |
Details
Item | Turnbuckle |
Material | 1041 Hot Roll Steel Body and Fittings |
Take Up (In.) | 12 in |
Working Load Limit (Lb.) | 2,200 lb |
Type | Eye and Eye |
Standards | ASTM F1145, TYPE-1, GRADE-1, CLASS D. |
Working Load Limit | 2,200 lb |
Body Material | 1035 Steel |
Turnbuckle Type | Eye and Eye Turnbuckle |
Fitting Material | 1035 Hot Roll Steel |
Description
Turnbuckle, Turnbuckle Type Eye and Eye Turnbuckle, Body Material 1035 Steel, Working Load Limit 2,200 lb, Retracted Length 19 in, Take Up Length 12 in, Thread Diameter 1/2 in, Fitting Material 1035 Hot Roll Steel, Standards ASTM F1145, TYPE-1, GRADE-1, CLASS D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Polyester, Yellow (EE1802DFX10)
- DAYTON Wire Rope Thimble, 1/4 In, SS, PK25 (1DLH1)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 4 in W, Polyester, Yellow (EE2804DFX8)
- ZORO SELECT Folding Gate, Gray, 16 to 18 ft. Opening W, Material: Steel (PECO 1880)
- CHICAGO HARDWARE Turnbuckle, Stub End, 1-1/4 x 6 In (04192 8)
- CHICAGO HARDWARE Turnbuckle, Eye & Eye, Aluminum, 12-24 In (05111 8)
- CHICAGO HARDWARE Turnbuckle, Stub End, 5/8 x 6 In (04134 8)
- CHICAGO HARDWARE Turnbuckle, Eye and Eye, 5200 lb. (01307 9)
- CHICAGO HARDWARE Turnbuckle, Eye and Eye, 5200 lb. (01304 8)
- CHICAGO HARDWARE Turnbuckle, Hook & Hook, Galv, 3/8 x 6 In (02165 4)
- KEN FORGING Ken Forging, Turnbuckle Assembly, Stub & Stub, 1-8 x 30", Carbon, (TB110-J-S)
- Chicago Hardware Turnbuckles