Shop All Connecting & Clevis Links
This Product is Discontinued
Chicago Hardware
Swivel, Jaw & Eye, Galvanized, 1/2 In (Discontinued)
Mfr # 21620 3
Zoro # G3641486
This Product is Discontinued
Key Features
- Swivel Type Positioning Swivel
- Material 1035 Hot Roll Steel
- Working Load Limit 3,600 lb
- Finish Galvanized
- Trade Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Hardware
- MFR # 21620 3
- Zoro # G3641486
- Country of Origin United States
- Category Connecting & Clevis Links
Dimensions
Trade Size | 1/2 in |
Eye Width | 1 1/2 in |
Width Between Eyes | 4 9/16 in |
Eye Length | 1 1/4 in |
Eye Inside Length | 1 1/4 in |
Clevis Inside Width | 4 9/16 in |
Eye Inside Width | 1 1/2 in |
Details
Item | Swivel |
Swivel Type | Positioning Swivel |
Material | 1035 Hot Roll Steel |
Working Load Limit | 3,600 lb |
Finish | Galvanized |
Pin Style | Flat Head w/Cotter |
Pin Type | Flat Head with Cotter |
Attachment Type | Eye and Clevis |
Description
Positioning Swivel, Attachment Type Eye and Clevis, Working Load Limit 3,600 lb, Trade Size 1/2 in, Pin Type Flat Head with Cotter, Swivel Type Positioning Swivel, Eye Inside Length 1 1/4 in, Eye Inside Width 1 1/2 in, Clevis Inside Width 4 9/16 in, Material Steel, Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.