Shop All Connecting & Clevis Links
This Product is Discontinued
Chicago Hardware
Swivel, Eye & Eye, Galvanized5/8 In (Discontinued)
Mfr # 21525 1
Zoro # G3621956
This Product is Discontinued
Key Features
- Swivel Type Positioning Swivel
- Material 1035 Hot Roll Steel
- Working Load Limit 5,200 lb
- Trade Size 5/8 in
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Hardware
- MFR # 21525 1
- Zoro # G3621956
- Country of Origin United States
- Category Connecting & Clevis Links
Dimensions
Trade Size | 5/8 in |
Eye Length | 1 1/2 in |
Eye Width | 1 3/4 in |
Width Between Eyes | 6 5/8 in |
Eye Inside Length | 1 1/2 in |
Eye Inside Width | 1 3/4 in |
Clevis Inside Width | 6 5/8 in |
Details
Item | Swivel |
Swivel Type | Positioning Swivel |
Material | 1035 Hot Roll Steel |
Working Load Limit | 5,200 lb |
Finish | Galvanized |
Attachment Type | Eye and Eye |
Description
Positioning Swivel, Attachment Type Eye and Eye, Working Load Limit 5,200 lb, Trade Size 5/8 in, Swivel Type Positioning Swivel, Eye Inside Length 1 1/2 in, Eye Inside Width 1 3/4 in, Clevis Inside Width 6 5/8 in, Material Steel, Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.