Shop All Connecting & Clevis Links
Chicago Hardware
Swivel, Chain, Galvanized, 5/8 In
Mfr # 21725 5
Zoro # G3604124
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Swivel Type Positioning Swivel
- Material Steel
- Working Load Limit 3,200 lb
- Trade Size 5/8 in
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Hardware
- MFR # 21725 5
- Zoro # G3604124
- UPC # 098441217255
- Country of Origin United States
- Category Connecting & Clevis Links
Dimensions
Trade Size | 5/8 in |
Eye Length | 1 9/16 in |
Width Between Eyes | 5 5/8 in |
Eye Inside Dia. | 1 1/4 in |
Eye Width | 1 3/4 in |
Eye Inside Length | 1 9/16 in |
Eye Inside Diameter | 1 1/4 in |
Eye Inside Width | 1 3/4 in |
Clevis Inside Width | 5 5/8 in |
Details
Item | Positioning Swivel |
Swivel Type | Positioning Swivel |
Material | Steel |
Working Load Limit | 3,200 lb |
Finish | Galvanized |
Description
Positioning Swivel, Working Load Limit 3,200 lb, Trade Size 5/8 in, Swivel Type Positioning Swivel, Eye Inside Length 1 9/16 in, Eye Inside Width 1 3/4 in, Eye Inside Diameter 1 1/4 in, Clevis Inside Width 5 5/8 in, Material Steel, Finish Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Sling Hook with Safety Latch, 3/8in Chain, Grade 80, Steel, Chain Sling Component (SCS-38SH)
- VESTIL 360 Degree Rotating Manual Carousel (CA-24-2)
- TRI-ARC 136 in H Steel Tilt and Roll Ladder, 10 Steps, 450 lb Load Capacity (KDRF110166)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 1" x 18" (JJTBGV1X18)
- CHICAGO HARDWARE Swivel, Jaw & Eye, Galvanized, 3/4 In (21630 2)
- CHICAGO HARDWARE Swivel, Eye & Eye, Galvanized, 1/2 In (21520 6)
- CHICAGO HARDWARE Clevis Grab Hook, 4000 Lb, Clevis Attachment, 516 In, Drop Forged Steel, SelfColored, For Use, 23710 9 (23710 9)
- CAMPBELL CHAIN & FITTINGS 1/4" x 1-1/4" Repair Link, Steel, Zinc Plated, UPC Tagged (T5950324)
- INDUSCO Cold Shut, 1/2", Pc (54400061)
- YOKE Coupling Link, 5/8 In, 22,600 lb, GR 100 (X-015-16)
- PEERLESS CHAIN 1-3/4" V10 OML, UPC, 8451700 (8451700)
- Chicago Hardware Connecting & Clevis Links