Shop All Turnbuckles
This Product is Discontinued
Chicago Hardware
Midget Turnbuckle, Eye&Eye, 3/8-16 In. (Discontinued)
Mfr # 05123 1
Zoro # G3700155
This Product is Discontinued
Key Features
- Material 1010 Steel Eyes/Hooks, Aluminum Body
- Thread Dia. (In.) 3/8-16
- Take Up (In.) 6 in
- Working Load Limit (Lb.) 144 lb
- Type Eye and Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Hardware
- MFR # 05123 1
- Zoro # G3700155
- Country of Origin United States
- Category Turnbuckles
Dimensions
Thread Dia. (In.) | 3/8-16 |
Close Length (In.) | 11 3/8 in |
Retracted Length | 11 3/8 in |
Take Up Length | 6 in |
Thread Diameter | 3/8 in |
Details
Item | Midget Turnbuckle |
Material | 1010 Steel Eyes/Hooks, Aluminum Body |
Take Up (In.) | 6 in |
Working Load Limit (Lb.) | 144 lb |
Type | Eye and Eye |
Working Load Limit | 144 lb |
Fitting Material | 1010 Steel |
Body Material | Aluminum |
Turnbuckle Type | Eye and Eye Turnbuckle |
Description
Midget Turnbuckle, Turnbuckle Type Eye and Eye Turnbuckle, Body Material Aluminum, Working Load Limit 144 lb, Retracted Length 11 3/8 in, Take Up Length 6 in, Thread Diameter 3/8 in, Fitting Material 1010 Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.