Shop All Eye Bolts
Chicago Hardware
Machinery Eye Bolt 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Plain
Mfr # 11725 8
Zoro # G607861360
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/8"-11
- Shank Length 1-3/4 in
- Eye Inside Diameter 1-3/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Hardware
- MFR # 11725 8
- Zoro # G607861360
- UPC # 98441117258
- Country of Origin United States
- Category Eye Bolts
Dimensions
Thread Size | 5/8"-11 |
Shank Length | 1-3/4 in |
Eye Inside Diameter | 1-3/8 in |
Overall Length | 4.25 in |
Eye Outside Diameter | 2-1/2 in |
Details
Item | Machinery Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Plain |
Working Load Limit | 4,000 lb |
Type | Plain Pattern Threaded |
Description
Chicago Hardware Machinery Eye Bolt, Plain Pattern Threaded, Imperial, 5811, 134 In Shank Length, Heat Treated Drop Forged Steel, 138 In Inside Eye Dia, 212 In Outside Eye Dia, Unc Thread, 414 In Oal, 4000 Lb Working, Standard Shank
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 16 mm Ht, 25 PK (M12858.160.0001)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09090)
- BUILDRIGHT Self-Drilling Screw, #10 x 3 in, Painted Steel Hex Head Hex Drive, 52 PK (51239)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 40 PK (63082)
- CHICAGO HARDWARE Eye Bolt 5/8", 6 in Shank, 1-1/4 in ID, Steel, Hot Dipped Galvanized (08085 9)
- CHICAGO HARDWARE Machinery Eye Bolt With Shoulder, 1-1/4"-7, 3 in Shank, 2-3/16 in ID, Steel (13031 8)
- CHICAGO HARDWARE Machinery Eye Bolt 1"-8, 2-1/2 in Shank, 1-13/16 in ID, Steel, Plain (11788 3)
- CROSBY Eye Bolt Without Shoulder, 1/4 in ID, Steel, Black Oxide (1090722)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1-1/2"-6, 3-1/2 in Shank, 2-1/2 in ID, Steel, Galvanized (K2014-HDG)
- NATIONAL HARDWARE EYE BOLT SS 5/16 X 4"" (N221-622)
- KIPP Eye Bolt Without Shoulder, M8, 66 mm Shank, 8 mm ID, Steel, Black oxide (K0396.0875)
- Chicago Hardware Eye Bolts