Shop All Chain & Cable Hooks
This Product is Discontinued
Chicago Hardware
Grab Hook, Hot Roll Steel, Eye, 750 lb. (Discontinued)
Mfr # 22905 0
Zoro # G3614791
This Product is Discontinued
Key Features
- Material Steel
- Grade 40
- Hook Attachment Type Eye
- Trade Size 7/16 in
- Dimension B 3-15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Hardware
- MFR # 22905 0
- Zoro # G3614791
- Country of Origin United States
- Category Chain & Cable Hooks
Dimensions
Trade Size | 7/16 in |
Dimension B | 3-15/16" |
Dimension a | 3/4" |
Hook Reach Length | 3 15/16 in |
Eye Inside Height | 3/4 in |
Eye Inside Width | 3/4 in |
Hook Opening Width | 3/4 in |
Eye Inside Diameter | 3/4 in |
Usable Length | 4 in |
Details
Item | Grab Hook |
Material | Steel |
Grade | 40 |
Hook Attachment Type | Eye |
Working Load Limit | 750 lb |
Hook Opening | 3/4 in |
Standards | ASME B30.26 |
Attachment Type | Eye |
Finish | Plain |
Color | Silver |
For Use With | Chain and Cable |
Compatible Chain Grade | 43 |
Lifting Capability | Not for Lifting |
Hook Type | Grab Hook |
Description
Grab Hook, Hook Type Grab Hook, Working Load Limit 750 lb, Lifting Capability Not for Lifting, Grade 40, Material Steel, Hook Opening Width 3/4 in, Usable Length 4 in, Eye Inside Diameter 3/4 in, Eye Inside Height 3/4 in, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Eye, Clevis Pin Diameter Not Applicable, Compatible Chain Grade 43, Finish Plain, Color Silver, Standards ASME B30.26
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.