Shop All Eye Bolts
Chicago Hardware
Eye Bolt With Shoulder, 1", 9 in Shank, 2 in ID, Steel, Hot Dipped Galvanized
Mfr # 08554 0
Zoro # G807861191
original price:
$104.40
6% off
new price: $97.79
/ea
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Thread Size 1"
- Shank Length 9 in
- Eye Inside Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Hardware
- MFR # 08554 0
- Zoro # G807861191
- UPC # 98441085540
- Country of Origin United States
- Category Eye Bolts
Dimensions
Thread Size | 1" |
Shank Length | 9 in |
Eye Inside Diameter | 2 in |
Overall Length | 13.25 in |
Thread Length | 4" |
Eye Outside Diameter | 3-3/4 in |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Inch |
Material | Steel |
Finish | Hot Dipped Galvanized |
Working Load Limit | 10,000 lb |
Type | Shoulder Pattern |
Standards | TAA Compliant |
Description
Chicago Hardware Eye Bolt, Shoulder Pattern, Imperial, 1 In, 9 In Shank Length, Heat Treated Drop Forged Steel, HotDipped Galvanized, 2 In Inside Eye Dia, 334 In Outside Eye Dia, MachineUnc Thread, 1314 In Oal, 10000 Lb Working, 4 In Thread Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Split Lock Washer, For Screw Size 1/4 in 18-8 Stainless Steel, NL-19 Finish, 100 PK (FBLKW14P100)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Black Oxide Finish, 130 PK (4RXW8)
- 3M Reclosable Fastener, Rubber Adhesive, 10 ft, 1 in Wd, Black (100SJ3540/10FT)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M56-5.50, 78 mm Shank, 100 mm ID, Steel, Plain (M16000.560.0001)
- CHICAGO HARDWARE Machinery Eye Bolt With Shoulder, 1-1/4"-7, 3 in Shank, 2-3/16 in ID, Steel (13031 8)
- CHICAGO HARDWARE Eye Bolt 5/8", 6 in Shank, 1-1/4 in ID, Steel, Hot Dipped Galvanized (08085 9)
- CHICAGO HARDWARE Machinery Eye Bolt 1"-8, 2-1/2 in Shank, 1-13/16 in ID, Steel, Plain (11788 3)
- NATIONAL MFG SALES No. 204 1.93 in. Zinc-Plated Steel Screw Eye, 4PK (5700521)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M24, 36 mm Shank, 50 mm ID, Steel, Plain, 5 PK (M16000.240.0001)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 4-1/2 in Shank, 3/4 in ID, Steel, Galvanized (U16181.037.0450)
- NU-SET Eye Bolt 1 in ID, Steel, Zinc Plated (2892)
- Chicago Hardware Eye Bolts