Shop All Eye Bolts
Chicago Hardware
Eye Bolt 3/4", 4-1/2 in Shank, 1-1/2 in ID, Steel, Hot Dipped Galvanized
Mfr # 08108 5
Zoro # G007861168
original price:
$37.80
5% off
new price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/4"
- Shank Length 4-1/2 in
- Eye Inside Diameter 1-1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Hardware
- MFR # 08108 5
- Zoro # G007861168
- UPC # 98441081085
- Country of Origin United States
- Category Eye Bolts
Dimensions
Thread Size | 3/4" |
Shank Length | 4-1/2 in |
Eye Inside Diameter | 1-1/2 in |
Thread Length | 2-1/2" |
Eye Outside Diameter | 2-3/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Hot Dipped Galvanized |
Working Load Limit | 5,200 lb |
Description
Chicago Hardware Eye Bolt, Regular Pattern, Imperial, 34 In, 412 In Shank Length, Heat Treated Drop Forged Steel, HotDipped Galvanized, 112 In Inside Eye Dia, 234 In Outside Eye Dia, Machine Thread, 714 In Oal, 5200 Lb Working, 212 In Thread Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, HD Coiled, 1/4x2in, 7800lb, PK25 (U39150.025.0200)
- ZORO SELECT Arch Barrel, #8-32, 3 in Brl Lg, 1/4 in Brl Dia, Brass Chrome (Z4888)
- ZORO SELECT Spring Pin, Sltd, 5/32inx1in, Znc, PK100 (U39101.015.0100)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M55060.040.0008)
- CHICAGO HARDWARE Eye Bolt 5/8", 6 in Shank, 1-1/4 in ID, Steel, Hot Dipped Galvanized (08085 9)
- CHICAGO HARDWARE Machinery Eye Bolt With Shoulder, 1-1/4"-7, 3 in Shank, 2-3/16 in ID, Steel (13031 8)
- CHICAGO HARDWARE Machinery Eye Bolt 1"-8, 2-1/2 in Shank, 1-13/16 in ID, Steel, Plain (11788 3)
- INDUSCO Eyebolt, 1/2"x 8", Regular Nut Hdg (36500051)
- PROSOURCE Eye Wood Screw Steel, Zinc Plated, 20 PK (LR220)
- MIDWEST FASTENER Eye Bolt 5/16", Steel, Zinc Plated, 10 PK (52336)
- ZORO SELECT Eye Bolt M30-3.50, 28 mm ID, Steel, Black Oxide, 3 PK (M16180.300.0160)
- Chicago Hardware Eye Bolts