Shop All Eye Bolts
Chicago Hardware
Eye Bolt 3/4", 15 in Shank, 1-1/2 in ID, Steel, Hot Dipped Galvanized
Mfr # 08123 8
Zoro # G007861410
original price:
$97.36
6% off
new price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/4"
- Shank Length 15 in
- Eye Inside Diameter 1-1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Hardware
- MFR # 08123 8
- Zoro # G007861410
- UPC # 98441081238
- Country of Origin United States
- Category Eye Bolts
Dimensions
Thread Size | 3/4" |
Shank Length | 15 in |
Eye Inside Diameter | 1-1/2 in |
Thread Length | 6" |
Eye Outside Diameter | 2-3/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Hot Dipped Galvanized |
Working Load Limit | 5,200 lb |
Description
Chicago Hardware Eye Bolt, Regular Pattern, Imperial, 34 In, 15 In Shank Length, Heat Treated Drop Forged Steel, HotDipped Galvanized, 112 In Inside Eye Dia, 234 In Outside Eye Dia, Machine Thread, 1734 In Oal, 5200 Lb Working, 6 In Thread Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #8 x 1 1/2 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U29580.016.0150)
- ZORO SELECT M2.5-0.45 x 4 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.025.0004)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 10 PK (M07000.160.0070)
- ZORO SELECT #2-56 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07000.008.0025)
- CHICAGO HARDWARE Eye Bolt 5/8", 6 in Shank, 1-1/4 in ID, Steel, Hot Dipped Galvanized (08085 9)
- CHICAGO HARDWARE Machinery Eye Bolt 1"-8, 2-1/2 in Shank, 1-13/16 in ID, Steel, Plain (11788 3)
- CHICAGO HARDWARE Machinery Eye Bolt With Shoulder, 1-1/4"-7, 3 in Shank, 2-3/16 in ID, Steel (13031 8)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 1 1/2 in Shank, 1/2 in ID, Steel, black oxide, 10 PK (11608 4)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Zinc Plated (K2028-ZN)
- KEN FORGING Machinery Eye Bolt With Shoulder, 9/16"-12, 1-5/8 in Shank, 1-9/32 in ID, Steel, Zinc Plated (K2026-ZN)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 3/8", 3.35 in Shank, 31/32 in ID, Stainless Steel, Weatherguard Coated (N221-655)
- Chicago Hardware Eye Bolts