Shop All Eye Bolts
Chicago Hardware
Eye Bolt 3/4", 12 in Shank, 1-1/2 in ID, Steel, Hot Dipped Galvanized
Mfr # 08120 7
Zoro # G807861313
original price:
$75.35
5% off
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/4"
- Shank Length 12 in
- Eye Inside Diameter 1-1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Hardware
- MFR # 08120 7
- Zoro # G807861313
- UPC # 98441081207
- Country of Origin United States
- Category Eye Bolts
Dimensions
Thread Size | 3/4" |
Shank Length | 12 in |
Eye Inside Diameter | 1-1/2 in |
Overall Length | 14.75 in |
Thread Length | 4" |
Eye Outside Diameter | 2-3/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Hot Dipped Galvanized |
Working Load Limit | 5,200 lb |
Type | Regular Pattern |
Standards | TAA Compliant |
Description
Chicago Hardware Eye Bolt, Regular Pattern, Imperial, 34 In, 12 In Shank Length, Heat Treated Drop Forged Steel, HotDipped Galvanized, 112 In Inside Eye Dia, 234 In Outside Eye Dia, Machine Thread, 1434 In Oal, 5200 Lb Working, 4 In Thread Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 1"-8, Steel, Grade A, Zinc Plated, 7/8 in Ht (CLNI21000-010P)
- ZORO SELECT Class 10.9, M27-3.00 Hex Head Cap Screw, Black Oxide Steel, 160 mm L, 5 PK (M04100.270.0160)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1-1/2, PK100 (U01080.025.0150)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1-1/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (TEKW8114)
- CHICAGO HARDWARE Eye Bolt 5/8", 6 in Shank, 1-1/4 in ID, Steel, Hot Dipped Galvanized (08085 9)
- CHICAGO HARDWARE Machinery Eye Bolt 1"-8, 2-1/2 in Shank, 1-13/16 in ID, Steel, Plain (11788 3)
- CHICAGO HARDWARE Machinery Eye Bolt With Shoulder, 1-1/4"-7, 3 in Shank, 2-3/16 in ID, Steel (13031 8)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/8"-11, 2-1/2 in Shank, 1-3/8 in ID, Steel, Zinc Plated (U16010.062.0250)
- MIDWEST FASTENER Eye Bolt 1/4", Steel, Zinc Plated, 20 PK (52333)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 1-1/2 in Shank, 1-1/2 in ID, Steel, Plain (U16000.075.0150)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 4-1/4 in Shank, 3/4 in ID, 316 Stainless Steel, Plain (N2003-316SS-4-1/4)
- Chicago Hardware Eye Bolts