Shop All Shackles
This Product is Discontinued
Chicago Hardware
Anchor Shackle, Plain, 17/32 in. (Discontinued)
Mfr # 20015 8
Zoro # G9796823
This Product is Discontinued
Key Features
- Pin Style Screw
- Working Load Limit 1,500 lb
- Width Between Eyes 1/2 in
- Pin Dia. 3/8 in
- Body Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Hardware
- MFR # 20015 8
- Zoro # G9796823
- Country of Origin United States
- Category Shackles
Dimensions
Width Between Eyes | 1/2 in |
Pin Dia. | 3/8 in |
Body Size | 5/16 in |
For Sling Width | 15/16 in |
Sling Width | 15/16" |
Pin Diameter | 3/8 in |
Compatible Sling Width | 1 in |
Details
Item | Anchor Shackle |
Pin Style | Screw |
Working Load Limit | 1,500 lb |
Standards | RR-C271F |
Body Material | Carbon Steel |
Finish | Plain |
Pin Material | Alloy Steel |
Body Finish | Plain |
Body Thickness | 3/8 in |
Shackle Type | Anchor Shackle |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Working Load Limit 1,500 lb, Compatible Sling Width 1 in, Width Between Eyes 1/2 in, Body Material Carbon Steel, Body Thickness 3/8 in, Body Finish Plain, Pin Diameter 3/8 in, Pin Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.