Shop All Shackles
This Product is Discontinued
Chicago Hardware
Anchor Shackle, Galvanized, 13/16 in. (Discontinued)
Mfr # 20130 8
Zoro # G9796805
This Product is Discontinued
Key Features
- Pin Style Screw
- Working Load Limit 4,000 lb
- Width Between Eyes 13/16 in
- Pin Dia. 5/8 in
- Body Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Hardware
- MFR # 20130 8
- Zoro # G9796805
- Country of Origin United States
- Category Shackles
Dimensions
Width Between Eyes | 13/16 in |
Pin Dia. | 5/8 in |
Body Size | 1/2 in |
For Sling Width | 1 1/2 in |
Sling Width | 1-1/2" |
Compatible Sling Width | 1 1/2 in |
Inside Length | 1 7/8 in |
Details
Item | Anchor Shackle |
Pin Style | Screw |
Working Load Limit | 4,000 lb |
Finish | Galvanized |
Standards | ASME B30.26, Federal Specification RR-C-271F Type IVA |
Pin Material | Alloy Steel |
Body Material | Carbon Steel |
Body Thickness | 1/2 in |
Body Finish | Galvanized |
Shackle Type | Anchor Shackle |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Working Load Limit 4,000 lb, Compatible Sling Width 1 1/2 in, Width Between Eyes 13/16 in, Body Material Carbon Steel, Inside Length 1 7/8 in, Body Thickness 1/2 in, Body Finish Galvanized, Pin Material Alloy Steel, Standards ASME B30.26, Federal Specification RR-C-271F Type IVA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.