Shop All Shackles
This Product is Discontinued
Chicago Hardware
Anchor Shackle, Galvanized, 1-1/4 in. (Discontinued)
Mfr # 21140 6
Zoro # G9796735
Not eligible for select promotions
This Product is Discontinued
Key Features
- Pin Style Round
- Working Load Limit 9,500 lb
- Width Between Eyes 1 1/4 in
- Pin Dia. 7/8 in
- Body Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Hardware
- MFR # 21140 6
- Zoro # G9796735
- Country of Origin United States
- Category Shackles
Dimensions
Width Between Eyes | 1 1/4 in |
Pin Dia. | 7/8 in |
Body Size | 3/4 in |
Sling Width | 2" |
For Sling Width | 2 in |
Pin Diameter | 7/8 in |
Compatible Sling Width | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Anchor Shackle |
Pin Style | Round |
Working Load Limit | 9,500 lb |
Standards | RR-C271F |
Finish | Galvanized |
Body Material | Carbon Steel |
Pin Material | Carbon Steel |
Body Thickness | 3/4 in |
Shackle Type | Anchor Shackle |
Body Finish | Galvanized |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Working Load Limit 9,500 lb, Compatible Sling Width 2 in, Width Between Eyes 1 1/4 in, Body Material Carbon Steel, Body Thickness 3/4 in, Body Finish Galvanized, Pin Diameter 7/8 in, Pin Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.