Shop All Bathroom Sink Faucets
Chicago Faucet
Wristblade Handle 7-1/4" - 8-3/4" Mount, Hot And Cold Water Inlet Faucet, Chrome plated
Mfr # 943-317CP
Zoro # G0599868
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Wristblade Handle
- Mounting Hole Center to Center 7-1/4" - 8-3/4"
- Mounting Type Wall
- ADA Compliant Yes
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 943-317CP
- Zoro # G0599868
- UPC # 611943182250
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Wristblade Handle |
Mounting Hole Center to Center | 7-1/4" - 8-3/4" |
Mounting Type | Wall |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Wristblade |
Flow Rate | 4 gpm |
Flow Outlet Type | Full Flow |
Item | Hot And Cold Water Inlet Faucet |
Description
Item Hot And Cold Water Inlet Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Cia Widespread CHR (T6222)
- CENTRAL BRASS Stem, Cold , Lead Free, C/B (K-453-C)
- KOHLER Strainer Body Lever Lift (29060-BKB)
- SMITH-COOPER Hex Bushing, 1-1/2"x1-1/4", 125, Brz Nl (4385003230)
- CHICAGO FAUCET Manual 3-3/8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (772-ABCP)
- CHICAGO FAUCET Manual 4" Mount, Workboard Faucet, 4In Wall, Chrome plated (W4W-GN1AE35-317AB)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (700-PRABCP)
- CHICAGO FAUCET Manual 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (1100-HA8ABCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Single Supply Sink Faucet, Chrome plated (350-GN8AE35ABCP)
- CHICAGO FAUCET Manual 4" Mount, Bar/Pantry Faucet, Chrome plated (895-317E29XKABCP)
- MOEN Adler 1H T/Sh Fct Brnckl (82603SRN)
- Chicago Faucet Bathroom Sink Faucets & Accessories