Shop All Shower Heads
Chicago Faucet
With Ball Joint, Brass, Shower Head, Chrome, Wall
Mfr # 620-CP
Zoro # G2972024
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Pressure Compensating Flow Control
- Flow Rate 2.5 gpm
- Mounting Type Wall
- ADA Compliant No
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 620-CP
- Zoro # G2972024
- UPC # 611943469092
- Country of Origin United States
- Category Shower Heads
Dimensions
Face Dia. | 1-1/4" |
Face Dia. (In.) | 1-1/4 |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Fixed Showerhead Width | 1 5/8 in |
Description
Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 3 1/4 in, Fixed Showerhead Width 1 5/8 in, Ligature Resistant No, Manufacturers Warranty Length 1 yr, Chicago Faucets, 620, 1/2 in FNPT, Showerhead Function Single, Brass, Showerhead Shape Cylinder, Showerhead Spray Pattern Regular, Wall Mounted, Polished Chrome, Vandal Resistant Showerhead
Restrictions
- This item has been restricted from sale in the following states: CO, FL, HI, NJ, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P652)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068448)
- PRO-COAT BrassCraft ProCoat 1/2 in. FIP X 1/2 in. D MIP 36 ft. Stainless Steel Gas Connector (CSSD54-36)
- ANVIL ELBOW 90 3/8"" GALV (8700124103)
- CHICAGO FAUCET Shower Head, Chrome, Wall (620-LCP)
- CHICAGO FAUCET Shower Head, Chrome, Wall (621-LCP)
- CHICAGO FAUCET Shower Head (600-CP)
- CHICAGO FAUCET Vandal Resistant, Shower Head, Chrome, Wall (621-CP)
- MOEN Six-Function 4.5" Diameter Spray Head Eco-Performance Showerhead (6512EP)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless, Wall (RP62283SS)
- MOEN Wall Mounted, Shower Head, Chrome (L2352)
- Chicago Faucet Bathtub Faucets & Accessories