Shop All Supply Stop Valves
Chicago Faucet
Water Supply Stop, Angle Body, 1/2 FNPT
Mfr # 1017-ABCP
Zoro # G3722704
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Outlet (In.) 3/8 OD x 12" Flexible Supply Riser
- Type Multi Turn
- Compliance Certified to NSF/ANSI 61, Section 9 by CSA.ASSE A112.118.1 / CSA B125. AB1953 and VT S.152
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 1017-ABCP
- Zoro # G3722704
- UPC # 611943495398
- Country of Origin United States
- Category Supply Stop Valves
Dimensions
Inlet Size (In.) | 1/2 |
Details
Item | Water Supply Stop |
Body Material | Brass |
Outlet (In.) | 3/8 OD x 12" Flexible Supply Riser |
Type | Multi Turn |
Compliance | Certified to NSF/ANSI 61, Section 9 by CSA.ASSE A112.118.1 / CSA B125. AB1953 and VT S.152 |
Material of Construction | Brass |
Inlet Type | FNPT |
Standards | ASME A112.18.1 / CSA B125 |
Outlet Type | Compression |
Description
Water Supply Stop, Standards ASME A112.18.1 / CSA B125
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Elmhurst Two-Handle Widespread Bath Faucet (P3565LF)
- PLUMB PAK Nuts 1-1/2 X 1-1/4 S/J (916DK)
- ZORO SELECT Tubing, Polyethylene, 3/16" I.D. (ZUSA-HT-3408)
- B & K STZ Industries 3/4 in. FIP each X 3/4 in. D FIP Black Malleable Iron Union (310UPU-34)
- CHICAGO FAUCET Water Supply Stop, Angle Body, 1/2 FNPT (1006-ABCP)
- CHICAGO FAUCET Multi-Turn Stop, Angle, 1/2 Inx3/8 In (1013-ABCP)
- LEGEND VALVE 3/4" S-501 NO LEAD STOP VALVE (107-114NL)
- LEGEND VALVE 1/2 FIP T-584 NO LEAD (114-253NL)
- LEGEND VALVE 3/4 FLX 3/4 IPS NL T-441 (111-104NL)
- LEGEND VALVE 5/8x3/8x3/8 T-598NL STRAIGHT (114-731NL)
- LEGEND VALVE 3/4" T-206 NL BOILER DRAIN (107-328NL)
- Chicago Faucet Valves