Shop All Supply Stop Valves
Chicago Faucet
Water Supply Stop, Angle Body, 1/2 FNPT
Mfr # 1006-ABCP
Zoro # G3658462
original price:
$73.89
22% off
new price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Size 1/2"
- Inlet Size 1/2"
- Body Material Brass
- Max. Pressure 125 psi
- Valve Design Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 1006-ABCP
- Zoro # G3658462
- UPC # 611943495374
- Country of Origin United States
- Category Supply Stop Valves
Dimensions
Outlet Size | 1/2" |
Inlet Size | 1/2" |
Inlet Size (In.) | 1/2 |
Connection Size - Side 2 | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Description
Water Supply Stop, Handle Operation Multi-Turn, Body Material Brass, Body Finish Polished Chrome, Connection Size - Side 1 1/2 in, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT, Connection Size - Side 2 1/2 in, Connection Gender - Side 2 Female, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF SS Closet Ring (886-MR)
- ZORO SELECT Pipe Flange, Blind Flange, 316/316L SS (4381001870)
- SLOAN 1.6/1.1 gpf, Plastic/Chrome, Double Flush, Toilet Flush Valve Retrofit Kit (Solis DF RESS-C-1.6/1.1)
- PARKER 90 Street Elbow, Steel, 1/2 in, NPTF x NPT (1/2 CD-S)
- CHICAGO FAUCET Water Supply Stop, Angle Body, 1/2 FNPT (1017-ABCP)
- CHICAGO FAUCET Multi-Turn Stop, Angle, 1/2 Inx3/8 In (1013-ABCP)
- LEGEND VALVE 1/4 TURN CHROME ESCUTCHEON (102-840)
- KISSLER 1/4-Turn Stop, Angle, 5/8 Inx1/2 In (88-9240)
- SHARKBITE Quarter-Turn Stop, Straight, 1/2 Inx3/8 In (23037-0000LF)
- LEGEND VALVE 1/2" T-531HP HEAVY HOSE BIBB (107-263)
- LEGEND VALVE 1/2" T-504 NO LEAD LONG BONNET (107-253NL)
- Chicago Faucet Valves