Shop All Pre-rinse Faucets and Accessories
Chicago Faucet
Water Conserving Pre-Rinse Spray Valve
Mfr # 90-ANGABCP
Zoro # G0667740
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pre-Rinse
- Flow Rate 1 gpm
- Size 3/4"-14 UNS Male
- Material Clip, Diffuser, Nozzle: Stainless Steel
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 90-ANGABCP
- Zoro # G0667740
- UPC # 611943486341
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | 3/4"-14 UNS Male |
Length (In.) | 9-7/8" |
Details
Sub-Category | Pre-Rinse |
Item | Water Conserving Pre-Rinse Spray Valve |
Flow Rate | 1 gpm |
Material | Clip, Diffuser, Nozzle: Stainless Steel |
Finish | Chrome Plated |
Description
Water Conserving Pre-Rinse Spray Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLINE LARGE/SMALL BRASS DRAIN CAPS (888-221RP)
- LEGRIS Push-to-Connect, Threaded Elbow, 10mm Tube Size, Nylon, Black, 10 PK (3109 10 18)
- ZORO SELECT 1/2" FNPT Galvanized 45 Degree Elbow (5P833)
- DUFF-NORTON Rotary Union, 7.13" dia., NPT, Cast Iron (440493C)
- CHICAGO FAUCET Riser Tube - 24" For - Part# Cgft919-039 (CGFT919-039)
- CHICAGO FAUCET Riser Tube - 24" For - Part# 919-039 (919-039)
- CHICAGO FAUCET Pre-Rinse Hose, Brass (83-44ABNF)
- CHICAGO FAUCET Pre-Rinse Nozzle (919-152JKABNF)
- CHICAGO FAUCET Pre-Rinse Adapta Fitting (613-ALESAB)
- CHICAGO FAUCET Pre-Rinse Glass Filler (90-ANGE3ABCP)
- T&S BRASS Spray Valve3/8" For - Part# B-0107-M (B-0107-M)
- Chicago Faucet Pre-rinse Faucets and Accessories