Shop All Pre-rinse Faucets and Accessories
Chicago Faucet
Wall Mount Pre-Rinse Fitting
Mfr # 512-GC90LABCP
Zoro # G1132601
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pre-Rinse
- Flow Rate 1 gpm
- Length (In.) Shower: 9-1/2"
- Mounting Hole Center to Center Single Hole
- Material Hose: Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 512-GC90LABCP
- Zoro # G1132601
- UPC # 611943572013
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Dimensions
Length (In.) | Shower: 9-1/2" |
Size | 1/2" FNPT |
Details
Sub-Category | Pre-Rinse |
Item | Wall Mount Pre-Rinse Fitting |
Flow Rate | 1 gpm |
Mounting Hole Center to Center | Single Hole |
Material | Hose: Stainless Steel |
Finish | Polished Chrome |
Description
Wall Mount Pre-Rinse Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Adapter, 1-1/4", Aluminum (G125-F-AL)
- TYGON Tygon(R) 2001, Tubing, 1 in, 50 Ft, Clear (AE300064)
- MIRREDGE 1-1/2" W, Mirror Mirror Installation Kit (14111)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-230)
- CHICAGO FAUCET Pre-Rinse Hose, Brass (83-44ABNF)
- CHICAGO FAUCET Pre-Rinse Nozzle (919-152JKABNF)
- CHICAGO FAUCET Pre-Rinse Glass Filler (90-ANGE3ABCP)
- CHICAGO FAUCET Pre-Rinse Adapta Fitting (613-ALESAB)
- CHICAGO FAUCET Pre-Rinse Part Kit (90-001KJKNF)
- CHICAGO FAUCET Pre-Rinse Fitting (920-LABCP)
- COMPONENT HARDWARE Hose, Pre-Rinse(60") (KC50Y004-60)
- Chicago Faucet Kitchen Faucets & Accessories