Shop All Faucet Repair and Maintenance
Chicago Faucet
Wall Flange With Single Ball Valve
Mfr # 986-WSV909AGVCP
Zoro # G1141345
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Escutcheons & Flanges
- Finish Polished chrome
- Standards ANSI Z21.15/CSA 9.1; ADA ANSI/ICC A117.1
- For Use With Most Laboratory Gases
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 986-WSV909AGVCP
- Zoro # G1141345
- UPC # 611943385057
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Sub-Category | Escutcheons & Flanges |
Finish | Polished chrome |
Standards | ANSI Z21.15/CSA 9.1; ADA ANSI/ICC A117.1 |
For Use With | Most Laboratory Gases |
Item | Wall Flange With Single Ball Valve |
Description
Wall Flange With Single Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Female Socket, Forged Steel Reducer Insert (0362213605)
- ZORO SELECT Single Hole Wrap Strap, Pipe Sz 1 In (0500381025)
- VNE Valve Repair Kit (51-BVP-RPRKT-2.5-S)
- APOLLO PEX 3/4 in. x 500 ft. White PEX Pipe (APPW50034)
- CHICAGO FAUCET Gn Spout-A Type End (GN1AFCJKABCP)
- CHICAGO FAUCET Metermix Actuator (3300-003KJKABNF)
- CHICAGO FAUCET Gn Spout B Type End (GN8BE1MJKABCP)
- CHICAGO FAUCET Cap W/Screw (2200-122KJKCP)
- CHICAGO FAUCET Deck Mounted Spout, Gooseneck, 1.5 GPM (626-FCABCP)
- CHICAGO FAUCET Lh Lng Slo-Compression, PK12 (274-XTLHBL12JKABNF)
- CHICAGO FAUCET Plastic Gooseneck Spout Flow Control (50-043KJKABNF)
- Chicago Faucet Faucet Repair and Maintenance