Shop All Faucet Repair and Maintenance
Chicago Faucet
Wall Flange With Needle Valve
Mfr # 986-WSV937CHAGVCP
Zoro # G1141360
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Escutcheons & Flanges
- Finish Polished chrome
- Standards ANSI Z21.15b-2006/CSA
- For Use With Most Laboratory Gases
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 986-WSV937CHAGVCP
- Zoro # G1141360
- UPC # 611943385095
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Sub-Category | Escutcheons & Flanges |
Finish | Polished chrome |
Standards | ANSI Z21.15b-2006/CSA |
For Use With | Most Laboratory Gases |
Item | Wall Flange With Needle Valve |
Description
Wall Flange With Needle Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3199 08 60)
- ZORO SELECT Square Head Plug, Aluminum, 1/8", MNPT (ZUSA-PF-9577)
- KOHLER 1229-0, 66" L, 36" W, Acrylic (1229-0)
- ZORO SELECT PVC Flush Clean Out Tee, FNPT x Hub x Hub, 2 in Pipe Size (1CNY2)
- CHICAGO FAUCET Turret Fitting (981-909-957-3KAGV)
- CHICAGO FAUCET Spout Outlet Adapter, Brass (K1JKABCP)
- CHICAGO FAUCET Tygon Lined Pure Water Fitting (839-CP)
- CHICAGO FAUCET Laminar Flow Outet, Vandal Resistant (E36JKABCP)
- CHICAGO FAUCET Needle Valve (937-CHAGVCP)
- CHICAGO FAUCET Gooseneck Spout, Brass (GN8BVBJKABCP)
- T&S BRASS Spring Checks Parts Kit, Fits T&S Brass (B-23K)
- Chicago Faucet Faucet Repair and Maintenance