Shop All Food Service Faucets
Chicago Faucet
W8W-L9E35-317ABCP Wall-Mounted Manual Sink Faucet
Mfr # 857W8L935317AC
Zoro # G711592051
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 857W8L935317AC
- Zoro # G711592051
- Country of Origin China
- Category Food Service Faucets
Description
Ensure your facility has a dependable water fixture by outfitting your sink with this Chicago Faucets W8W-L9E35-317ABCP wall-mounted manual sink faucet. Featuring a 9 1/2'' L-type swing spout this item provides plenty of space for hand washing and other cleaning. It comes with a 1.5 GPM pressure compensating Softflo aerator that regulates water flow making it an excellent choice when you need a reliable affordable water fixture for your facility! The faucet includes 4'' wristblade handles with a color-coded hot and cold index to make it easy to maintain a comfortable water temperature without any confusion.Developed with the utmost convenience in mind the wall-mounted design is easy to install and simple to maintain. The faucet installs directly on the wall with a pair of 8'' centers to allow it to match your mounting surface with ease. It connects to the water lines with a set of 1/2'' NPSM inlets. Able to withstand daily wear and tear trust this eye-catching polished chrome faucet to get the job done right!Overall Dimensions:Spout Length: 9 1/2''Faucet Height: 7''Faucet Width: 16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Dryer Drum Belt (661570V)
- PARKER Flare Fittings, Brass, 1-13/32 (VS48F-6-4)
- GENOVA PRODUCTS K169400 CLEANOU 4IN W/PLUG DWV (PVC 00105X 1200HA)
- ZORO SELECT Brass Raised Square Plug, Socket (BPR350)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- CHICAGO FAUCET 897-CCP Polished Chrome Wall-Mounted Faucet (857897CCP)
- T&S BRASS T&S Brass B-10K B-0107 Spray Valve Repair Kit 1.15 GPM (B-10K)
- ZURN Manual, 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (Z842B4-XL)
- FISHER Faucet Swxh 03Srv (82295)
- T&S BRASS Double Pantry Faucet Single Hole Base SwivelRig (B-0300-CR)
- T&S BRASS T&S Brass B-0665-BSTR Rough Chrome Service Sink Faucet (B-0665-BSTR)
- Chicago Faucet Food Service Faucets