Shop All Food Service Faucets
Chicago Faucet
W8W-GN2AE1-369ABCP Wall-Mounted Faucet with 8'' Fixed Centers 5 1/4'' Gooseneck Spout
Mfr # 8578WG2AE1369AP
Zoro # G211592018
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 8578WG2AE1369AP
- Zoro # G211592018
- Country of Origin China
- Category Food Service Faucets
Description
Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets wall-mounted faucet with 8'' fixed centers 5 1/4'' gooseneck spout and Quixtop outlet. Designed with a 5 1/4'' gooseneck spout this faucet combines functionality with style. This unit is equipped with a Quixtop outlet with a single screen design that releases a full flow of water. With its durable cast brass construction and polished chrome finish this faucet has a total lead content of less than or equal to 0.25% for your safety. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance.It boasts 8'' fixed centers that allow it to match the centers on your sink or mounting surface with ease. Control water flow and prevent leaks with the help of the ceramic 1/4-turn operating cartridges. The hot and cold vandal-proof 2 3/8'' lever handles are color coded for easy identification. Prevent water pollution with the help of the 1/2'' NPSM supply inlets. The wall-mounted design makes this model easy to install.Overall Dimensions:Spout Length: 5 1/4''Faucet Height: 10 1/2''Faucet Width: 12 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 4 In (867-532SR)
- NIBCO 1-1/2" NOM C Copper Cap (617 11/2)
- MIDWEST FASTENER Flat Shower Door Seals 2PK (31386)
- LASCO FITTINGS Lasco Fittings V40311N 4 in. Butterfly Valve with Lever Handle (V40311N)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- T&S BRASS T&S Brass B-0230-K Installation Kit For B-0230 Style Faucets (B-0230-K)
- KROWNE Krowne 12-808L - Silver Series 8" Center Wall Mount Faucet, 8" Spout (12-808L)
- T&S BRASS T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome (5EF-2D-DS)
- ZURN Aquasense Faucets (Z842H1-XL)
- T&S BRASS T&S® B-0892 Deck Mount Medical Lavatory Faucet, Swivel/Rigid Gooseneck, 2.2 GPM, 4" Handles (B-0892)
- ZURN Aquasense Faucets (Z843M4-XL)
- Chicago Faucet Food Service Faucets