Shop All Food Service Faucets
Chicago Faucet
W8W-GN2AE1-317ABCP Wall-Mounted Manual Sink Faucet with 5 1/4'' Gooseneck Spout
Mfr # 857W8G21317AC
Zoro # G111592286
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 857W8G21317AC
- Zoro # G111592286
- Country of Origin China
- Category Food Service Faucets
Description
Ensure your facility has a dependable water fixture by outfitting your sink with this Chicago Faucets W8W-GN2AE1-317ABCP wall-mounted manual sink faucet. Featuring a 5 1/4'' gooseneck spout with a full flow Quixtop outlet this item provides plenty of space for hand washing and other cleaning making it an excellent choice when you need a reliable affordable water fixture for your facility! The faucet includes 4'' wristblade handles with a color-coded hot and cold index to make it easy to maintain a comfortable water temperature without any confusion.Developed with the utmost convenience in mind the wall-mounted design is easy to install and simple to maintain. The faucet installs directly on the wall with a pair of 8'' centers to allow it to match your mounting surface with ease. It connects to the water lines with a set of 1/2'' NPSM inlets. Able to withstand daily wear and tear trust this eye-catching polished chrome faucet to get the job done right!Overall Dimensions:Spout Length: 5 1/4''Faucet Height: 10 1/2''Faucet Width: 16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS T-4002-5018 Set Point Dial; (T-4002-501)
- ZURN Repair Kit, 4", Model 350/450, 2-1/2"-4" (RK4-350PK)
- WATCO Push Pull Bath Stopper w-3/8 in. to 5/16 in. P, Adapter, Brass (38516-PB)
- KING PVC Slip Union, Slip x Slip (U-1250-S)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- KROWNE Krowne 12-808L - Silver Series 8" Center Wall Mount Faucet, 8" Spout (12-808L)
- KROWNE Krowne 22-204 - 3-1/2" Twist Waste Drain with 1-1/4" Overflow Outlet (Cap Included) (22-204)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- T&S BRASS T&S® 5EF-1D-DS Equip Sensor Faucet, Deck Mount, Single Hole, Cast Spout, 2.2 GPM, Chrome (5EF-1D-DS)
- FISHER Faucet 8Sawlh 03Srv (2453)
- T&S BRASS T&S Brass 000789-20 Removable Insert For Eterna Cartridge - Cold, Left (000789-20)
- Chicago Faucet Food Service Faucets