Shop All Food Service Faucets
Chicago Faucet
W8W-DB6AE35-317AB Wall-Mounted Manual Sink Faucet
Mfr # 8578W6A3517AB
Zoro # G111592231
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 8578W6A3517AB
- Zoro # G111592231
- Country of Origin China
- Category Food Service Faucets
Description
Ensure your facility has a dependable water fixture by outfitting your sink with this Chicago Faucets W8W-DB6AE35-317AB wall-mounted manual sink faucet. Featuring a 6 1/4'' swing spout this item provides plenty of space for hand washing and other cleaning. It comes with a 1.5 GPM pressure compensating Softflo aerator that regulates water flow making it an excellent choice when you need a reliable affordable water fixture for your facility! The faucet includes 4'' wristblade handles with a color-coded hot and cold index to make it easy to maintain a comfortable water temperature without any confusion.Developed with the utmost convenience in mind the wall-mounted design is easy to install and simple to maintain. The faucet installs directly on the wall with a pair of 8'' centers to allow it to match your mounting surface with ease. It connects to the water lines with a set of 1/2'' NPSM inlets. Able to withstand daily wear and tear trust this eye-catching polished chrome faucet to get the job done right!Overall Dimensions:Spout Length: 6 1/4''Faucet Height: 7 1/8''Faucet Width: 16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFT GREEN FILTERS Replacement Water Filter for 3M 3US-AF01 and Whirlpool WHCF-SUF (SGF-AF01)
- U-POL PRODUCTS U-Pol Products UP0659 Dolphin One-Fill Gallon Filler (UPL-UP0659)
- KOHLER Square 12 Grab Bar (23293-BL)
- DIXON Type D Cam and Groove Coupler, 2-1/2 in Nominal, Female Coupler x FNPT End Style, Aluminum (G250-D-AL)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- EQUIP BY T&S 8 Wall Mount Pre-Rinse Unit, (5PR-8W00)
- KROWNE Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout (17-109WL)
- T&S BRASS Double Pantry Faucet Single Hole Base SwivelRig (B-0300-CR)
- T&S BRASS T&S Brass 000788-20 Removable Insert For Eterna Cartridge - Hot, Right (000788-20)
- ZURN Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (Z843J1-XL)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- Chicago Faucet Food Service Faucets