Shop All Food Service Faucets
Chicago Faucet
W8W-DB6AE1-317ABCP Wall-Mounted Manual Sink Faucet with 6 1/4'' Swing Spout
Mfr # 8578WB6A1317AC
Zoro # G711592235
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 8578WB6A1317AC
- Zoro # G711592235
- Country of Origin China
- Category Food Service Faucets
Description
Ensure your facility has a dependable water fixture by outfitting your sink with this Chicago Faucets W8W-DB6AE1-317ABCP wall-mounted manual sink faucet. Featuring a 6 1/4'' swing spout with a full flow Quixtop outlet this item provides plenty of space for hand washing and other cleaning making it an excellent choice when you need a reliable affordable water fixture for your facility! The faucet includes 4'' wristblade handles with a color-coded hot and cold index to make it easy to maintain a comfortable water temperature without any confusion.Developed with the utmost convenience in mind the wall-mounted design is easy to install and simple to maintain. The faucet installs directly on the wall with a pair of 8'' centers to allow it to match your mounting surface with ease. It connects to the water lines with a set of 1/2'' NPSM inlets. Able to withstand daily wear and tear trust this eye-catching polished chrome faucet to get the job done right!Overall Dimensions:Spout Length: 6 1/4''Faucet Height: 7 1/8''Faucet Width: 16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO QuickTrim Lift-Turn Bath Stopper and 1-Hole Overflow w-Two "O" Rings Trim Kit, Chrome (59290-CP)
- LEGEND VALVE 1" P-200 NO LEAD LEGEND-PRESS (101-005NL)
- DELTA 2.75 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, Venetian Bronze (41942-RB)
- LEGRIS Push-to-Connect Union Elbow, 3/8 in Tube Size, Brass, Silver (3602 60 00)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- CHICAGO FAUCET 897-CCP Polished Chrome Wall-Mounted Faucet (857897CCP)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- T&S BRASS T&S Brass B-0100 Pre-Rinse Spray With Flexible Stainless Steel Hose (B-0100)
- JOSAM COMPANY Josam Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier (17120-202)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- Chicago Faucet Kitchen Faucets & Accessories