Shop All Food Service Faucets
Chicago Faucet
W8D-GN2AE35-317AB Deck-Mounted Manual Sink Faucet
Mfr # 8578DG235317AB
Zoro # G211592131
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 8578DG235317AB
- Zoro # G211592131
- Country of Origin China
- Category Food Service Faucets
Description
Ensure your facility has a dependable water fixture by outfitting your sink with this Chicago Faucets W8D-GN2AE35-317AB deck-mounted manual sink faucet. Featuring a 5 1/4'' rigid / swing gooseneck spout this item provides plenty of space for hand washing and other cleaning. It comes with a 1.5 GPM pressure compensating Softflo aerator that regulates water flow making it an excellent choice when you need a reliable affordable water fixture for your facility! The faucet includes 4'' wristblade handles with a color-coded hot and cold index to make it easy to maintain a comfortable water temperature without any confusion.Developed with the utmost convenience in mind the deck-mounted design is easy to install and simple to maintain. The faucet installs directly on your sink deck or countertop with a pair of 8'' centers to allow it to match your mounting surface with ease. It connects to the water lines with a set of 1/2'' NPSM inlets. Able to withstand daily wear and tear trust this eye-catching polished chrome faucet to get the job done right!Overall Dimensions:Spout Length: 5 3/8''Faucet Height: 10 3/4''Faucet Width: 16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Wall Terminal 6 Plastic (790094)
- ZORO SELECT 1-1/2" x 1-1/4" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (5P451)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3910A02)
- CANFIELD INDUSTRIES Solenoid Valve Connector, Form A ISO Din (5J664-501-EU0G)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/6" Add On Faucet, Stainless Steel (52930)
- KROWNE Krowne 17-109WL - Royal Series 8" Center Wall Mount Pre-Rinse w/ Add-On Faucet, 12" Spout (17-109WL)
- FISHER Faucet Swxh 03Srv (82295)
- ZURN Z843M1-Cs-Rc - Service Sink Faucet (Z843M1-CS-RC)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842H4-XL)
- Chicago Faucet Kitchen Faucets & Accessories