No Product Image Available
Chicago Faucet

W8D-GN1AE1-369ABCP Deck-Mounted Faucet


product price: $277.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets deck-mounted faucet with 8'' fixed centers and 3 1/2'' rigid / swing gooseneck spout. Designed with a 3 1/2'' rigid / swing gooseneck spout this faucet combines functionality with style. This unit is equipped with a Quixtop outlet with a single screen design that releases a full flow of water. With its durable cast brass construction and polished chrome finish this faucet has a total lead content of less than or equal to 0.25% for your safety. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance.It boasts 8'' fixed centers that allow it to match the centers on your sink or mounting surface with ease. Control water flow and prevent leaks with the help of the ceramic 1/4-turn operating cartridges. The hot and cold vandal-proof 2 3/8'' lever handles are color coded for easy identification. Prevent water pollution with the help of the 1/2'' NPSM supply inlets. The deck-mounted design makes this model easy to install.Overall Dimensions:Spout Length: 3 5/8''Faucet Height: 9 3/8''Faucet Width: 12 3/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.