Shop All Food Service Faucets
Chicago Faucet
W4D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet
Mfr # 8574FG2E35369A
Zoro # G511592312
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 8574FG2E35369A
- Zoro # G511592312
- Country of Origin China
- Category Food Service Faucets
Description
Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets 1.5 GPM deck-mounted faucet with 4'' fixed centers 5 1/4'' rigid / swing gooseneck spout and 2 3/8'' lever handles. Designed with a 5 1/4'' rigid / swing gooseneck spout this faucet combines functionality with style. This unit is equipped with a pressure compensating Softflo aerator that releases a soft non-splashing flow of water at 1.5 GPM. With its durable cast brass construction and polished chrome finish this faucet has a total lead content of less than or equal to 0.25% for your safety. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance.It boasts 4'' fixed centers that allow it to match the centers on your sink or mounting surface with ease. Control water flow and prevent leaks with the help of the ceramic 1/4-turn operating cartridges. The hot and cold vandal-proof 2 3/8'' lever handles are color coded for easy identification. Prevent water pollution with the help of the 1/2'' NPSM supply inlets. The deck-mounted design makes this model easy to install.Overall Dimensions:Spout Length: 5 3/8''Faucet Height: 10 3/4''Faucet Width: 8 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Female Adapter, Insert x FNPT, 1-1/4 in Pipe Size (1435-012)
- CHICAGO FAUCET Pedal Stop (834-012JKNF)
- ZORO SELECT PVC Coupling, Socket, 6 in Pipe Size (P100-060)
- KNAUF INSULATION 2" X 1-1/2" Knauf Earthwool Fg Pipe Asj+-Ssl 60/B (5001298)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- T&S BRASS T&S Brass B-0230-K Installation Kit For B-0230 Style Faucets (B-0230-K)
- JOSAM COMPANY Josam Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier (17120-202)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- T&S BRASS T&S Brass B-1146 Workboard Back Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1146)
- ZURN Aquasense Faucets (Z842H1-XL)
- T&S BRASS Workboard Faucet - 12 Swing Nozzle (B-1113*****##*)
- Chicago Faucet Food Service Faucets