Shop All Food Service Faucets
Chicago Faucet
W4D-DB6AE35-369AB Deck-Mounted Faucet
Mfr # 8574D6E35369A
Zoro # G511591995
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 8574D6E35369A
- Zoro # G511591995
- Country of Origin China
- Category Food Service Faucets
Description
Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucets deck-mounted faucet with 4'' fixed centers 6 1/4'' rigid / swing double-bend spout and 2 3/8'' lever handles. Designed with a 6 1/4'' rigid / swing double-bend spout this faucet combines functionality with style. This unit is equipped with a pressure compensating Softflo aerator that releases a soft non-splashing flow of water at 1.5 GPM. With its durable cast brass construction and polished chrome finish this faucet has a total lead content of less than or equal to 0.25% for your safety. This unit has a rated operating pressure of 20 to 125 PSI and a rated operating temperature of 40 to 140 degrees Fahrenheit for optimal performance.It boasts 4'' fixed centers that allow it to match the centers on your sink or mounting surface with ease. Control water flow and prevent leaks with the help of the ceramic 1/4-turn operating cartridges. The hot and cold vandal-proof 2 3/8'' lever handles are color coded for easy identification. Prevent water pollution with the help of the 1/2'' NPSM supply inlets. The deck-mounted design makes this model easy to install.Overall Dimensions:Spout Length: 6 1/4''Faucet Height: 7 3/8''Faucet Width: 8 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Pipe Cap, Iron, 2 in, FNPT (300MICAP200)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60 (S201GF02N5FG9)
- KOHLER Assembly, Diverter (1284448-TT)
- JOHN GUEST Push-to-Connect, Threaded Female Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI450822S-10PK)
- CHICAGO FAUCET 897-CCP Polished Chrome Wall-Mounted Faucet (857897CCP)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- FISHER Faucet 8Bslh 08Ss (13242)
- T&S BRASS T&S Brass B-0969-RK01 Atmospheric Vacuum Breaker Repair Kit (B-0969-RK01)
- T&S BRASS T&S Brass B-0231-EE B-0231-EE Widespread Faucet W/ 12" Swing Nozzle (B-0231-EE)
- ZURN Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (Z843J1-XL)
- Chicago Faucet Food Service Faucets