Shop All Food Service Faucets
Chicago Faucet
W4D-DB6AE1-369ABCP Deck-Mounted Faucet with 4'' Centers
Mfr # 8574WB6AE1369AC
Zoro # G911581428
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 8574WB6AE1369AC
- Zoro # G911581428
- Country of Origin China
- Category Food Service Faucets
Description
Optimize water efficiency and regulate usage by outfitting your sink with this Chicago Faucet W4D-DB6AE1-369ABCP deck-mounted faucet. Coming with a 6 1/4'' rigid / swing double-bend spout this item provides plenty of space for hand washing and other cleaning making it an excellent choice when you need a reliable affordable water fixture for your facility! The faucet features a 2 3/8'' lever handle with a color-coded hot and cold index to make it easy for guests to maintain a comfortable water temperature without any confusion.This faucet utilizes a pressure compensating Econo-Flo non-aerating laminar spray 0.5 GPM which works to create a consistent gentle flow of water while minimizing splashing. The double lever handle design with its convenient color-coded hot and cold index also makes it easy for guests to maintain a comfortable water temperature without any confusion. Plus the hot water limit stop prevents the water from getting too hot minimizing the risk of accidental scalding. Developed with the utmost convenience in mind the deck-mounted design is easy to install and simple to maintain. The faucet installs on your sink deck or countertop on a pair of 4'' centers and connects to the water lines with a set of 1/2'' NPS inlets. Able to withstand daily wear and tear trust this Chicago Faucet product to get the job done right!Overall Dimensions:Spout Length: 6 1/4''Faucet Height: 7 3/8''Faucet Width: 8 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stop and Waste Valve, Brass, IPS, 1/2 in. (105-103NL)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (LZSTL8SC)
- KOHLER Mixer Cap Kit, Replacement (GP77886)
- EAGO EAGO R-353SEAT Replacement Soft Closing Toilet Seat for TB353 (R-353SEAT)
- CHICAGO FAUCET W8D-GN2AE35-369AB 1.5 GPM Deck-Mounted Faucet (8578DG2AE35369A)
- T&S BRASS T&S Brass B-0231-EE B-0231-EE Widespread Faucet W/ 12" Swing Nozzle (B-0231-EE)
- T&S BRASS T&S Brass B-0231 Swivel Faucet w/12" Swing Nozzle (B-0231)
- ZURN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (Z843M1-RC)
- T&S BRASS T&S Brass B-3952 Waste Valve w/ Twist Handle-Fem. (B-3952)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842A4-XL)
- T&S BRASS T&S Brass B-1141 Workboard Deck Mounted Faucet W/ 4" Centers & 133X Swing Gooseneck (B-1141)
- Chicago Faucet Kitchen Faucets & Accessories