Shop All Faucet Accessories
Chicago Faucet
Vandal Proof Single Inlet Cold Water
Mfr # 928-VRSAM
Zoro # G0079869
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center Single Hole
- Finish Satin Antimicrobial
- Flow Rate 4.00 gpm
- Handle Type Cross Handle
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 928-VRSAM
- Zoro # G0079869
- Country of Origin United States
- Category Faucet Accessories
Details
Item | Vandal Proof Single Inlet Cold Water |
Mounting Hole Center to Center | Single Hole |
Finish | Satin Antimicrobial |
Flow Rate | 4.00 gpm |
Handle Type | Cross Handle |
Faucet Operation | Manual |
Residential / Commercial | Commercial |
Mounting Type | Deck Mount |
Description
Item Vandal Proof Single Inlet Cold Water
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Ring Hanger, 3/4 In, Malleable Iron (22FP58)
- T&S BRASS Swing Nozzle, 12 in. (114X)
- KOHLER Round Design Tile-In Shower Drain (9135-BN)
- NIBCO 2" NOM C Copper 90 Degree Long Radius Elbow (607LT 2)
- CHICAGO FAUCET Battery, Fits Chicago Faucets, 5.5 VDC (243.867.00.1)
- CHICAGO FAUCET Spout Gasket (1-006JKNF)
- CHICAGO FAUCET Marathon Rfk Kitchen (2300-200KJKABCP)
- KOHLER Insert, 1.0 Gpm, Laminar, Pca (1139287)
- MOEN Side_Spray_Kit (168666)
- DELTA Delta Collins Side Spray & Hose Assembly Stainless (RP54235SS)
- GROHE Essentials Accessories Set Master 4-In-1 (40823001)
- Chicago Faucet Faucet Accessories