Shop All Faucet Accessories
Chicago Faucet
Vandal Proof Hot And Cold Water
Mfr # 930-VRSAM
Zoro # G0080164
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center Single Hole
- Finish Satin Antimicrobial
- Flow Rate 4.00 gpm
- Residential / Commercial Commercial
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 930-VRSAM
- Zoro # G0080164
- Country of Origin United States
- Category Faucet Accessories
Details
Item | Vandal Proof Hot And Cold Water |
Mounting Hole Center to Center | Single Hole |
Finish | Satin Antimicrobial |
Flow Rate | 4.00 gpm |
Residential / Commercial | Commercial |
Faucet Operation | Manual |
Handle Type | Cross Handle |
Mounting Type | Deck Mount |
Description
Item Vandal Proof Hot And Cold Water
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Z7000-HW Temp-Gard® Hand Shower and Mounting Bar (Z7000-HW)
- DELTA Red And Blue Delta Screws, Pair (RP12490)
- ZORO SELECT 1-1/2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNH04)
- ARMACELL Tundra Self Sealing 1/2 in. X 1/2 in. L Polyethylene Foam Pipe Insulation Elbow (PF12058T2TU0)
- CHICAGO FAUCET Battery, Fits Chicago Faucets, 5.5 VDC (243.867.00.1)
- CHICAGO FAUCET Marathon Rfk Kitchen (2300-200KJKABCP)
- CHICAGO FAUCET Spout Gasket (1-006JKNF)
- CENTRAL BRASS Leg And Wall Bracket Group (For 0477), (G-7237-477)
- MOEN Filter (9601)
- KOHLER Pin, Slide Bar (1033800-RP)
- SLOAN O-ring Do6 O-Ring 1-1/4 X 1-1/2 X 1/8 (6 Pack) (5337075)
- Chicago Faucet Faucet Accessories