Shop All Faucet Accessories
Chicago Faucet
Vandal Proof Hot And Cold Water
Mfr # 930-VR317SAM
Zoro # G0079981
Free Shipping & Returns
$693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center Single Hole
- Finish Satin Antimicrobial
- Flow Rate 4.00 gpm
- Handle Type Wristblade Handle
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Faucet
- MFR # 930-VR317SAM
- Zoro # G0079981
- Country of Origin United States
- Category Faucet Accessories
Details
Item | Vandal Proof Hot And Cold Water |
Mounting Hole Center to Center | Single Hole |
Finish | Satin Antimicrobial |
Flow Rate | 4.00 gpm |
Handle Type | Wristblade Handle |
Faucet Operation | Manual |
Residential / Commercial | Commercial |
Mounting Type | Deck Mount |
Description
Item Vandal Proof Hot And Cold Water
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2 Inch x 2 Inch Slip x Slip PVC 45 Degree Elbow SCH 40 (8114032)
- MOEN Edgestone 18" Towel Bar Brushed Nickel (YB4698BN)
- LINK HANDLES Handles 48 in. Wood Replacement Handle (66787)
- DIXON SS Ball Valve Full Port, LocKing, 3/4" (SSLBV75)
- CHICAGO FAUCET Spout Gasket (1-006JKNF)
- CHICAGO FAUCET Marathon Rfk Kitchen (2300-200KJKABCP)
- CHICAGO FAUCET Battery, Fits Chicago Faucets, 5.5 VDC (243.867.00.1)
- KOHLER AC Single Supply, 62-11/16" Size, 120V (K-13480-A-NA)
- MOEN Wand Kit (191005ORB)
- BK RESOURCES Evolution Series Stainless Steel Dj Swing Spout, 18", 2.2 GPM Flow Rate (EVO-SPT-18)
- MOEN One-Handle Lavatory Faucet (8419F12)
- Chicago Faucet Faucet Accessories