Shop All Showerhead and Tub Accessories
Chicago Faucet
Valve, Polished Chrome, Wall
Mfr # 767-VOCCP
Zoro # G1135340
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Two- Handle
- Mounting Type Wall
- Finish Polished Chrome
- Connection 1/2" NPT
- Standards ASME A112.18.1/CSA B125.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Faucet
- MFR # 767-VOCCP
- Zoro # G1135340
- UPC # 611943215842
- Country of Origin United States
- Category Showerhead and Tub Accessories
Details
Item | Valve |
Features | Two- Handle |
Mounting Type | Wall |
Finish | Polished Chrome |
Connection | 1/2" NPT |
Standards | ASME A112.18.1/CSA B125.1 |
Description
Concealed Two Handle Shower Valve Only
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Right Hand Valve Body (2570-026-000)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Sink Faucet, Chrome plated (50-LESXKAB)
- IRONWERKS DESIGNS 1/2" x 2" Decorative Black Iron Pipe Nipple, 10PK (BLK-1/2x2-10)
- INTERSTATE PNEUMATICS 1 Inch NPT Male x 3/4 Inch NPT Female Brass Hex Bushing (FB909-7)
- CHICAGO FAUCET Thermostatic Balancing Tub And Shower (1905-VONF)
- CHICAGO FAUCET Handle Deck Ecsutcheon (250-082JKCP)
- CHICAGO FAUCET Thermostatic Balancing Tub And Shower (1907-621CP)
- CHICAGO FAUCET Thermostatic Balancing Tub And Shower (1905-VOCCP)
- SPEAKMAN Lura CDS2582-MB Ceiling-Mounted Shower Arm & Flange (CDS2582-MB)
- KOHLER Kelston(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Spout And 2.5 Gpm Showerhead (TS13492-4-BN)
- KOHLER Membrane, 22 Nozzle (1051682)
- Chicago Faucet Showerhead and Tub Accessories